Burndy - CCD - 2-3/4"Burndy High Density Polyethylene Tap Cover

CAD$4.31

Product code: BURCCD

Manufacturer: Burndy

Part Number: CCD

  In Stock in Gescan

Details

Insulating Cover for Compression C Connector,5.57 L

UPC 781810132203
UNSPSC 39121427
Special Features Features: High Density Polyethylene Cover Accommodates Most Industry Connectors In The D Range; Four Sizes Cover The Full #6 AWG -600 KCMIL Conductor Range; One Piece Design; No Extra Hardware Needed; Simply Slip Over Connector And Snap Shut; Supplied In
Installation SNAP ON
Application(how its used) For D Die Tap Connectors
Material High Density Polyethylene
Height 6.13 in
Length 9.38 in
Width 7.44 in
Specification  Detailed Specifications