Burndy - CCO - 2-1/2" Burndy High Density Polyethylene Tap Cover

CAD$3.21

Product code: BURCCO

Manufacturer: Burndy

Part Number: CCO

  In Stock in Gescan

Details

Insulating Cover for Compression C Connector.

UPC 781810132357
UNSPSC 39121427
Special Features Features: High Density Polyethylene Cover Accommodates Most Industry Connectors In The O Range; Four Sizes Cover The Full #6 AWG -600 KCMIL Conductor Range; One Piece Design; No Extra Hardware Needed; Simply Slip Over Connector And Snap Shut; Supplied In
Installation SNAP ON
Application(how its used) For All O Die Tap Connectors
Material High Density Polyethylene
Height 4.25 in
Length 9 in
Width 6.13 in
Specification  Detailed Specifications