Burndy - CL501 - 14-4 AWG Solid or Stranded Copper Burndy Direct Burial Lay-In Lug Connector, Stainless Steel

CAD$20.88

Product code: BURCL501

Manufacturer: Burndy

Part Number: CL501

  In Stock in Gescan

Details

Copper Lay-in Lug, 14-4 AWG, #10 Stud

UPC 781810276150
UNSPSC 39121408
Special Features Features: The Lay-In QIKLUG Is Manufactured From High Strength Pure Electrolytic Copper To Ensure Maximum Strength And Conductivity; UL467 Listed For Direct Burial In Earth Or Concrete; The Open-Faced Design Allows For Fast Lay-In Of The Conductor Without
Certifications UL467 Listed, CSA Certified, RoHS Compatible
Application(how its used) For Direct Burial Applications In Concrete Or Earth, For Fast Lay-In Of The Conductor Without The Need For Cutting Or Breaking
Material Stainless Steel Hardware, Copper
Specification  Detailed Specifications