Burndy - ES2R2R - #2-2 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

CAD$1.80

Product code: BURES2R2R

Manufacturer: Burndy

Part Number: ES2R2R

  In Stock in Gescan

Details

Insulated AL service entrance compression sleeve for combinations of insulated CU, AL and ACSR conductors, Color Code: Red (Side A), Red (Sdie B)

UPC 781810140956
UNSPSC 39121449
Special Features Features: Pre-Insulated Service Entrance Compression Connector Installed With OH25, OUR840 And MD6 HYTOOL As Well As Y35 And Y750 HYPRESS Tools; Polyethylene Caps Prevent Dirt From Accumulating In Barrel, Grip Cable For Easy Two-Hand Installation, And Sea
Certifications ROHS Compatible, RUS Accepted
Application(how its used) For Insulated Combinations Of Copper, Aluminum, ACSR Compressed Conductors And In Overhead Distribution
Material Pre Insulated Aluminum
Height 4.2500
Length 2.75 Inch
Width 6.1300
Specification  Detailed Specifications