Burndy - GAR1526 - 1-1/8"- 1-1/4" Rod 4 Sol.-2/0 Str. Burndy® Type GAR Fence Post Grounding Connector

CAD$88.19

Product code: BURGAR1526

Manufacturer: Burndy

Part Number: GAR1526

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped

UPC 781810232606
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 2.88 Inch
Length 1.56 Inch
Width 2.62 Inch
Specification  Detailed Specifications