Burndy - GAR1626 - 13/8-1-1/2" Rod 4 Sol. - 2/0 Str. Burndy® Type GAR Fence Post Grounding Connector

CAD$57.34

Product code: BURGAR1626

Manufacturer: Burndy

Part Number: GAR1626

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped

UPC 781810233405
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 3.5 Inch
Length 1.56 Inch
Width 3 Inch
Specification  Detailed Specifications