Burndy - GAR1726 - 1-5/8"-1-7/8" Rod 4 Sol. - 2/0 Str. Burndy® Type GAR Fence Post Grounding Connector

CAD$95.32

Product code: BURGAR1726

Manufacturer: Burndy

Part Number: GAR1726

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 1-1/2" Pipe, 1-5/8"-1-7/8" Rod, Bright Dipped

UPC 781810234204
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 4 Inch
Length 1.56 Inch
Width 3.25 Inch
Specification  Detailed Specifications