Burndy - GAR1829 - 2"-2-3/8"Rod 2/0 Sol. - 250 kcmil Burndy® Type GAR Fence Post Grounding Connector

CAD$132.56

Product code: BURGAR1829

Manufacturer: Burndy

Part Number: GAR1829

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 2" Pipe, 2"-2-3/8"Rod, Bright Dipped

UPC 781810235201
Color Bronze
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 4.5 Inch
Length 1.81 Inch
Width 3.69 Inch
Specification  Detailed Specifications