Burndy - GAR2129 - 3-1/2"-4" Rod 2/0 Sol. - 250kcmil Burndy® Type GAR Fence Post Grounding Connector

CAD$215.24

Product code: BURGAR2129

Manufacturer: Burndy

Part Number: GAR2129

 Available from Manufacturer

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3-1/2" Pipe, 3-1/2"-4" Rod, Bright Dipped

UPC 781810237007
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 6.25 Inch
Length 1.81 Inch
Width 5.31 Inch
Specification  Detailed Specifications