Burndy - GAR2226 - 4"4-1/2" Rod #4 Sol.-2/0 Str. Burndy® Type GAR Fence Post Grounding Connector
Details
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 4" Pipe, 4"-4-1/2" Rod, Bright Dipped
UPC | 781810237403 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B |
Installation | U BOLT TO PIPE, CABLE CLAMP |
Certifications | UL Listed |
Application(how its used) | For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector. |
Material | High Copper Alloy |
Height | 6.38 Inch |
Length | 1.56 Inch |
Width | 5.81 Inch | Specification | Detailed Specifications |