Burndy - GAR2229 - 4"-4-1/2" Rod 2/0 Sol. - 250 kcmil Burndy® Type GAR Fence Post Grounding Connector

CAD$257.73

Product code: BURGAR2229

Manufacturer: Burndy

Part Number: GAR2229

 Available from Manufacturer

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped

UPC 781810237601
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 6.38 Inch
Length 1.81 Inch
Width 5.81 Inch
Specification  Detailed Specifications