Burndy - GAR3902BU - 1/2"-1" IPS #4 - 4/0 AWG Burndy® Type GAR-BU Ground Connector

CAD$42.15

Product code: BURGAR3902BU

Manufacturer: Burndy

Part Number: GAR3902BU

  In Stock in Gescan

Details

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud, 3.25 IN Width

UPC 781810001493
UNSPSC 39121408
Special Features Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes; Cable Clamp Swivels At 90 DEG; Permits Parallel Grounding O
Certifications UL Listed
Application(how its used) Used for for connecting a small to medium range copper ground conductor to water pipe as well as structural and reinforcing rod shapes.
Material High Copper Alloy
Height 3.50 Inch
Length 1.75 Inch
Width 3.25 Inch
Specification  Detailed Specifications