Burndy - GAR3904BU - 2.5"-3.5" IPS #4 - 4/0 AWG Burndy® Type GAR-BU Ground Connector

CAD$109.36

Product code: BURGAR3904BU

Manufacturer: Burndy

Part Number: GAR3904BU

  In Stock in Gescan

Details

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 2-1/2"-3-1/2" Pipe, 3/8" Stud

UPC 781810001516
Color Bronze
UNSPSC 39121408
Special Features Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes; Cable Clamp Swivels At 90 DEG; Permits Parallel Grounding O
Certifications UL Listed
Application(how its used) Used for for connecting a small to medium range copper ground conductor to water pipe as well as structural and reinforcing rod shapes.
Material High Copper Alloy
Height 6.5 Inch
Length 1.75 Inch
Width 6 Inch
Specification  Detailed Specifications