Burndy - GAR3905BU - 4"-5" IPS #4 - 4/0 AWG Burndy® Type GAR-BU Ground Connector
Details
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 4"-5" Pipe, 3/8" Stud
UPC | 781810001523 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes; Cable Clamp Swivels At 90 DEG; Permits Parallel Grounding O |
Certifications | UL Listed |
Application(how its used) | Used for for connecting a small to medium range copper ground conductor to water pipe as well as structural and reinforcing rod shapes. |
Material | High Copper Alloy |
Height | 7.50 Inch |
Length | 1.75 Inch |
Width | 7.50 Inch | Specification | Detailed Specifications |