Burndy - GAR6426 - 5/8"-3/4" Rod 4 Sol. - 2/0 Str. Burndy® Type GAR Fence Post Grounding Connector

CAD$61.91

Product code: BURGAR6426

Manufacturer: Burndy

Part Number: GAR6426

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped

UPC 781810238202
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 2 7/8 Inch
Length 1.56 Inch
Width 2 1/8 Inch
Specification  Detailed Specifications