Burndy - GAR644C - 5/8"-3/4" Rod 8 Sol. - 4 Str. Burndy® Type GAR Fence Post Grounding Connector

CAD$65.80

Product code: BURGAR644C

Manufacturer: Burndy

Part Number: GAR644C

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol)- 4 AWG (Str), 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped

UPC 781810238004
UNSPSC 39121613
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube; Especially Good For Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be B
Installation U BOLT TO PIPE, CABLE CLAMP
Certifications UL Listed
Application(how its used) For Parallel or 90° Copper Cable Connection. To Rod or Pipe with the Same Connector.
Material High Copper Alloy
Height 2.88 Inch
Length 1.31 Inch
Width 2.06 Inch
Specification  Detailed Specifications