Burndy - GB26 - 3/8" 4 AWG (Sol.)-2/0 AWG (Str.) Burndy® Type GB Mechanical Grounding Connector

CAD$52.76

Product code: BURGB26

Manufacturer: Burndy

Part Number: GB26

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud, 1-1/2 IN Width

UPC 781810231210
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar; Type GB Separates Cable From Bar; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And
Certifications UL Listed
Application(how its used) For Copper Cable To Bar, Direct Burial Cable
Material Copper Alloy
Height 1.74 Inch
Length 0.0000
Width 1.42 Inch
Specification  Detailed Specifications