Burndy - GB29 - 1/2" 2/0 AWG (Sol.) -250 kcmil Burndy® Type GB Mechanical Grounding Connector

CAD$101.79

Product code: BURGB29

Manufacturer: Burndy

Part Number: GB29

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 2 IN Width

UPC 781810231272
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar; Type GB Separates Cable From Bar; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And
Certifications UL Listed
Application(how its used) For Copper Cable To Bar, Direct Burial Cable
Material Copper Alloy
Height 2.32 Inch
Length 6.1300
Width 1.88 Inch
Specification  Detailed Specifications