Burndy - GBM29 - 1/2" 2/0AWG (Sol.) -250 kcmil Burndy® Type GBM Mechanical Grounding Connector

CAD$69.39

Product code: BURGBM29

Manufacturer: Burndy

Part Number: GBM29

  In Stock in Gescan

Details

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud

UPC 781810231456
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar; Type GBM Clamps Cable Directly On Bar Surface; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Ma
Certifications UL Listed
Application(how its used) For Copper Cable To Bar, Direct Burial Cable
Material Copper Alloy
Height 2.07 Inch
Width 1.84 Inch
Specification  Detailed Specifications