Burndy - GBM4C - 3/8" 8AWG (Sol.)-4AWG (Str.) Burndy® Type GBM Mechanical Grounding Connector
Details
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud
UPC | 781810231432 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar; Type GBM Clamps Cable Directly On Bar Surface; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Ma |
Certifications | UL Listed |
Application(how its used) | For Copper Cable To Bar, Direct Burial Cable |
Material | Copper Alloy |
Height | 1.36 Inch |
Width | 1.02 Inch | Specification | Detailed Specifications |