Burndy - GC2626 - 1/4" 4 AWG (Sol)-2/0AWG (Str) BURNDY® Type GC Mechanical Grounding Connector

CAD$72.94

Product code: BURGC2626

Manufacturer: Burndy

Part Number: GC2626

  In Stock in Gescan

Details

Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str)

UPC 781810231661
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar; Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And
Certifications UL467 Listed, CSA Certified, RoHS Compatible
Application(how its used) For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
Material Copper Alloy
Height 1.74 Inch
Length 1 Inch
Width 1.12 Inch
Specification  Detailed Specifications