Burndy - GC2929 - 1/2" 2/0 AWG (Sol) -250kcmil BURNDY® Type GC Mechanical Grounding Connector

CAD$126.77

Product code: BURGC2929

Manufacturer: Burndy

Part Number: GC2929

  In Stock in Gescan

Details

Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,Torque:480 lb in

UPC 781810231722
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar; Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And
Certifications UL Listed
Application(how its used) For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
Material Copper Alloy
Height 2.32 Inch
Length 1.25 Inch
Width 2.04 Inch
Specification  Detailed Specifications