Burndy - GCM29 - 1/2" 2/0 AWG (Sol) -250kcmil BURNDY® Type GCM Ground Connector
Details
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,2.07 H
UPC | 781810001776 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar; Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface; One-Wrench Installation; UL467 Listed; The High Copper Alloy Cast Body And |
Certifications | UL467 Listed, CSA Certified, RoHS Compatible |
Application(how its used) | For Joining A Wide Range Of Two Copper Parallel Cables And Direct Burial In Concrete Or Ground |
Material | Copper Alloy |
Height | 2.70 Inch |
Length | 6.1300 |
Width | 1.90 Inch | Specification | Detailed Specifications |