Burndy - GD1629 - 1-3/8" to 1-1/2" Rod, 1-1/4" Pipe Burndy® Mechanical Grounding Connector
Details
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG ( Sol. ) - 250 kcmil, 1-3/8" to 1-1/2" Rod, 1-1/4" Pipe
UPC | 781810260289 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe; Especially Good For Grounding Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Gr |
Installation | U BOLT TO PIPE |
Certifications | UL Listed |
Application(how its used) | For burial in ground or concrete |
Material | Copper Alloy |
Height | 3.50 in |
Length | 7.0600 |
Width | 3.25 in | Specification | Detailed Specifications |