Burndy - GD1729 - 1-1/2" Pipe, 1-5/8"-1-7/8" Rod Burndy® Mechanical Grounding Connector
Details
Mechanical Grounding Connector, 2 Cables to Rod or Tube, 2/0 AWG (Sol) -250 kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod
UPC | 781810260302 |
---|---|
UNSPSC | 39121408 |
Special Features | Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe; Especially Good For Grounding Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Gr |
Installation | U BOLT TO PIPE |
Certifications | UL Listed |
Application(how its used) | For burial in ground or concrete |
Material | Copper Alloy |
Height | 4 Inch |
Length | 0.0000 |
Width | 3.25 Inch | Specification | Detailed Specifications |