Burndy - GD2029 - 3" to 3-1/2" Rod, 3" Pipe Burndy® Mechanical Grounding Connector

CAD$204.26

Product code: BURGD2029

Manufacturer: Burndy

Part Number: GD2029

 Available from Manufacturer

Details

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 3" to 3-1/2" Rod, 3" Pipe

UPC 781810260395
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe; Especially Good For Grounding Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Gr
Installation U BOLT TO PIPE
Certifications UL Listed
Application(how its used) For burial in ground or concrete
Material Copper Alloy
Height 5.63 Inch
Length 7.0600
Width 4.81 Inch
Specification  Detailed Specifications