Burndy - GD2229 - 4" to 4-1/2" Rod, 4" Pipe Burndy® Mechanical Grounding Connector

CAD$291.57

Product code: BURGD2229

Manufacturer: Burndy

Part Number: GD2229

 Available from Manufacturer

Details

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 4" to 4-1/2" Rod, 4" Pipe

UPC 781810238967
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe; Especially Good For Grounding Fence Posts; High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Gr
Installation U BOLT TO PIPE
Certifications UL Listed
Application(how its used) For burial in ground or concrete
Material Copper Alloy
Height 6.38 Inch
Length 9.0000
Width 5.81 Inch
Specification  Detailed Specifications