Burndy - GG161 - 1-1/4" Pipe, 1-3/8"-1-1/2" Rod Burndy® Type GG Mechanical Grounding Connector

CAD$95.64

Product code: BURGG161

Manufacturer: Burndy

Part Number: GG161

 Available from Manufacturer

Details

Mechanical Grounding Connector, Copper Bar/Strap/Braid/Cable to Rod/Tube, 1-1/4" Pipe, 1-3/8"-1-1/2" Rod

UPC 781810260050
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining Bar, Strap, Braid Or Cable To Rod Or Tube; High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts And Lockwashers Make The GG Particularly Effective For Use With Braid For Ground Rods, Switch Handles, Fe
Installation U BOLT TO PIPE
Certifications RoHS Compatible
Application(how its used) For use with braid for ground rods, switch handles, fence posts and gates. O
Material Copper Alloy
Height 3.5 in
Length 1.38 in
Width 3.00 in
Specification  Detailed Specifications