Burndy - GG1815 - 2" Pipe, 2"-2 3/8" Rod Burndy® Type GG Mechanical Grounding Connector

CAD$172.10

Product code: BURGG1815

Manufacturer: Burndy

Part Number: GG1815

 Available from Manufacturer

Details

Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 2" Pipe, 2"-2 3/8" Rod

UPC 781810260074
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining Bar, Strap, Braid Or Cable To Rod Or Tube; High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts And Lockwashers Make The GG Particularly Effective For Use With Braid For Ground Rods, Switch Handles, Fe
Installation U BOLT TO PIPE
Certifications RoHS Compatible
Application(how its used) For use with braid for ground rods, switch handles, fence posts and gates. O
Material Copper Alloy
Height 4.25 in
Length 1.50 in
Width 3.69 in
Specification  Detailed Specifications