Burndy - GG182 - 2" Pipe, 2"-2 3/8" Rod Burndy® Type GG Mechanical Grounding Connector

CAD$192.53

Product code: BURGG182

Manufacturer: Burndy

Part Number: GG182

 Available from Manufacturer

Details

Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 2" Pipe, 2"-2 3/8" Rod, 4.06 IN Width

UPC 781810260081
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining Bar, Strap, Braid Or Cable To Rod Or Tube; High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts And Lockwashers Make The GG Particularly Effective For Use With Braid For Ground Rods, Switch Handles, Fe
Installation U BOLT TO PIPE
Certifications RoHS Compatible
Application(how its used) For use with braid for ground rods, switch handles, fence posts and gates. O
Material Copper Alloy
Height 4.38 in
Length 1.75 in
Width 4.06 in
Specification  Detailed Specifications