Burndy - GG202 - 3" Pipe, 3"-3-1/2" Rod Burndy® Type GG Mechanical Grounding Connector

CAD$301.14

Product code: BURGG202

Manufacturer: Burndy

Part Number: GG202

 Available from Manufacturer

Details

Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 3" Pipe, 3"-3-1/2" Rod

UPC 781810238998
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining Bar, Strap, Braid Or Cable To Rod Or Tube; High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts And Lockwashers Make The GG Particularly Effective For Use With Braid For Ground Rods, Switch Handles, Fe
Installation U BOLT TO PIPE
Certifications RoHS Compatible
Application(how its used) For use with braid for ground rods, switch handles, fence posts and gates. O
Material Copper Alloy
Height 6.38 in
Length 1.88 in
Width 5.19 in
Specification  Detailed Specifications