Burndy - GK6429 - 3/8" Pipe, 5/8"-3/4" Rod 2/0 AWG (Sol) -250 kcmil BURNDY® Type GK Mechanical Grounding Connector

CAD$189.92

Product code: BURGK6429

Manufacturer: Burndy

Part Number: GK6429

 Available from Manufacturer

Details

Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod

UPC 781810233535
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining Three Equal Cables To Rod Or Tube; Cable Grooves Take A Wide Range Of Cable; High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GK Suitable For Direct Burial In Soil Or C
Installation U BOLT TO PIPE
Certifications UL467 Listed, RoHS Compatible
Application(how its used) For Joining Three Equal Copper Cables To Rod Or Tube, Direct Burial In Earth Or Concrete
Material Copper Alloy
Height 2.88 in
Length 7.0600
Width 3.50 in
Specification  Detailed Specifications