Burndy - GP6429 - 7/8-3/4" Rod 5/8-3/4" Pipe Hubbell Electrical/Burndy Grounding Clamp, Copper Alloy

CAD$55.40

Product code: BURGP6429

Manufacturer: Burndy

Part Number: GP6429

  In Stock in Gescan

Details

Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, 3/8" Stud

UPC 781810260555
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Parallel Cables Perpendicular To Rod, Pipe Or Column; Also Used With One Groove For Run, The Other For Tap To Equipment; High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwash
Installation U BOLT TO PIPE
Certifications UL Listed
Application(how its used) For Joining A Range Of Parallel Copper Cables Perpendicular To Rod, Pipe Or Column, Direct Burial In Earth Or Concrete
Material Copper Alloy
Height 2.88 in
Length 7.06 in
Width 2.12 in
Specification  Detailed Specifications