Burndy - GRC58 - 5/8" Rod Hubbell Electrical/Burndy Mechanical Grounding Rod Clamp, Copper

CAD$8.93

Product code: BURGRC58

Manufacturer: Burndy

Part Number: GRC58

  In Stock in Gescan

Details

Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 1 AWG (Str), 5/8" Drive Rod, 3/8" Stud

UPC 781810230961
UNSPSC 39121408
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods; Slips Over End Of Rod, One-Wrench Installation; UL467 Listed For Direct Burial In Earth And Concrete; Ground Rod S
Installation (1) HEX HEAD SCREW
Certifications UL Listed
Application(how its used) For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
Material Copper
Width 0.95 in
Specification  Detailed Specifications