Burndy - GSTUD34HY - 3/4" Burndy VERSITAIL™ Structural Steel Grounding Connector

CAD$59.63

Product code: BURGSTUD34HY

Manufacturer: Burndy

Part Number: GSTUD34HY

  In Stock in Gescan

Details

Structural Steel Grounding Connector, 4/0 AWG, 3/4" Rod

UPC 781810220900
UNSPSC 39121448
Special Features Features: The VERSITAIL May Be Welded To Steel Surfaces Quickly And Easily With Normal Construction Equipment; The VERSITAIL Eliminates Costly Disk Grinding And The Need To Expose Virgin Metal; The Welding Process Burns Through The Oxidation And Scale To
Certifications RoHS Compatible
Application(how its used) For Compression Connectors And Mechanical Connectors
Material Hot Rolled Steel
Diameter .75
Height 4.5000
Length 8.1300
Width 3.7500
Specification  Detailed Specifications