Burndy - HSB110H9PF - 9" 1-3/0AWG Burndy Tube Heat Shrinkable Polyolefin, Black

CAD$82.40

Product code: BURHSB110H9PF

Manufacturer: Burndy

Part Number: HSB110H9PF

 Available from Manufacturer

Details

Cross-linked polyolefin heat shrinkable heavy wall tube. The shrink ratio is 3:1 and the inside diameter is coated with an adhesive sealant to protect against moisture and corrosion. UL486D listed for direct burial applications. Accommodates #14 AWG - 500 kcmil conductors. Operating temperatures from –55 to 135° C with a shrink temperature of 120° C.

UPC 781810429389
Color Black
Length 9"
Specification  Detailed Specifications