Burndy - HSB34H48PF5 - 1-3/0AWG 48" Long 3/4" Diameter 1000V Burndy® Polyolefin Heat Shrinkable Tube, Black

CAD$30.94

Product code: BURHSB34H48PF5

Manufacturer: Burndy

Part Number: HSB34H48PF5

 Available from Manufacturer

Details

Heat Shrink Tubing, 0.75" ID Min.(Exp.), 0.22" ID Max.(Rec.), 6-2 AWG, Cross Linked Polyolefin, Heavy Wall, Flame Retardant, Black, 1000V,4" Length

UPC 781810214893
Color Black
UNSPSC 39121723
Special Features Features: Type HS-H-PF Is A Heavy Wall, Flame Retardant Heat Shrink Tubing Made Of Cross-Linked Polyolefin; The Shrink Ratio Is 3:1, And The Inside Diameter Is Coated With An Adhesive Sealant To Protect Against Moisture And Corrosion; UL486D Listed For Di
Certifications UL486D Listed At 1000 V, CSA Certified, Meets MIL-I-23053/5
Application(how its used) For Direct Burial
Voltage 1000
Material Cross Linked Polyolefin
Diameter 0.53 in
Height 0.0000
Length 4 ft
Width 0.0000
Specification  Detailed Specifications