Burndy - K11A30U - 6AWG-300Kcmil 5/16" Burndy Two Conductor Terminal Lug

CAD$48.05

Product code: BURK11A30U

Manufacturer: Burndy

Part Number: K11A30U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810370261
UNSPSC 39121408
Special Features Features: Dual-Rated Panelboard Lugs Are Constructed From High Strength Extruded Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Dimension T: 0.31 IN; Dimension N: 0.47 IN; Dimension D: 0.94 IN; Length: 3 IN; Installation Torque:
Certifications UL AL9CU Rated, CSA Certified, RoHS Compatible
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum/copper
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications