Burndy - K11A34U2 - 2 Cable 4/0-500kcmil 1/4" Burndy Universal Dual Terminal Lug

CAD$68.96

Product code: BURK11A34U2

Manufacturer: Burndy

Part Number: K11A34U2

  In Stock in Gescan

Details

Aluminum Universal Terminal, 2 Hole, Two: 4/0 AWG (Str)-500 kcmil, 1/4" Stud, .69" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810370278
UNSPSC 39121408
Certifications UL468A-468B; CSA Approved; RoHS Compatible with Exemption
Application(how its used) For Aluminum and Copper Conductors
Material High Strength Aluminum Alloy
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications