Burndy - K11A36U2 - 2 Cables 2-600kcmil 3/8" Burndy Straight Dual Rated Terminal Lug

CAD$156.68

Product code: BURK11A36U2

Manufacturer: Burndy

Part Number: K11A36U2

 Available from Manufacturer

Details

Aluminum Universal Terminal, 2 Hole, Two: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810370285
UNSPSC 39121408
Certifications UL468A-468B; CSA Approved; RoHS Compatible with Exemption
Application(how its used) For Aluminum and Copper Conductors
Material High Strength Aluminum Alloy
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications