Burndy - K2A31U - 1/2" 6AWG (Str.)-350 kcmil Burndy® Type K2A-U Aluminum Universal Terminal

CAD$28.63

Product code: BURK2A31U

Manufacturer: Burndy

Part Number: K2A31U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810600153
UNSPSC 39121408
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Dimension D: 1.69 IN; Dimension N: 0.88 IN; Dimension T: 0.25 IN; Installation Torque: 275 IN-LB; Len
Certifications UL Listed
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum
Height 0.0000
Length 2.88 Inch
Width 1.94 Inch
Specification  Detailed Specifications