Burndy - K2A31U2N - 1/2" Two: 6 STR.-350 Burndy® Type K2A-U Aluminum Universal Terminal

CAD$42.34

Product code: BURK2A31U2N

Manufacturer: Burndy

Part Number: K2A31U2N

  In Stock in Gescan

Details

Aluminum Universal Terminal, 2 Conductor, 2 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810600160
UNSPSC 39121408
Certifications UL Listed
Application(how its used) For Aluminum and Copper Conductors
Material Aluminum
Height 1.38 Inch
Length 4.5 Inch
Width 2.31 Inch
Specification  Detailed Specifications