Burndy - K2A36U - 1/2" 2AWG (Str.)-600 kcmil Burndy® Type K2A-U Aluminum Universal Terminal

CAD$38.97

Product code: BURK2A36U

Manufacturer: Burndy

Part Number: K2A36U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810600207
UNSPSC 39121408
Special Features Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Dimension N: 0.63 IN; Dimension D: 1.75 IN; Number Of Screws: 1; Dimension T: 0.44 IN; Stud/bolt Hole
Certifications UL Listed
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum
Height 0.0000
Length 3.2 Inch
Width 2.41 Inch
Specification  Detailed Specifications