Burndy - K2A40U - 5/8" 300-800kcmil Burndy® Type K2A-U Aluminum Universal Terminal

CAD$65.36

Product code: BURK2A40U

Manufacturer: Burndy

Part Number: K2A40U

  In Stock in Gescan

Details

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated

UPC 781810600252
UNSPSC 39121408
Special Features Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Stud/bolt Hole Size: 5/8 IN; Number Of Screws: 1; Dimension T: 0.5 IN; Dimension D: 1.66 IN; Dimensio
Certifications UL Listed
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum
Height 0.0000
Length 3.38 Inch
Width 3.19 Inch
Specification  Detailed Specifications