Burndy - K2A44U - 5/8" 500-1000 kcmil Burndy® Type K2A-U Aluminum Universal Terminal

CAD$72.21

Product code: BURK2A44U

Manufacturer: Burndy

Part Number: K2A44U

 Available from Manufacturer

Details

TWO:500-1000 DUAL RATED

UPC 781810600306
UNSPSC 39121408
Special Features Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance; Dimension N: 0.88 IN; Dimension T: 0.5 IN; Dimension D: 1.66 IN; Stud/bolt Hole Size: 5/8 IN; Number
Certifications UL Listed
Application(how its used) For Aluminum And Copper Conductors
Material Aluminum
Height 0.0000
Length 3.50 Inch
Width 3.52 Inch
Specification  Detailed Specifications