Burndy - K2C22 - 3/8" 10-3 AWG (Str) /10-2 AWG (Sol) BURNDY® SERVIT POST™ Type K2C Mechanical Grounding Connector

CAD$57.47

Product code: BURK2C22

Manufacturer: Burndy

Part Number: K2C22

 Available from Manufacturer

Details

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol), 3/8" Stud

UPC 781810257104
UNSPSC 39121408
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers; Also Used To Tap One Or Two Cables From Bus Bar; One-Wrench Installation; Cross Flats: 3/4, 5/8 IN; Conductor Type: Run: Commercial Stranded Copper, Com
Certifications UL Listed
Application(how its used) For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
Material Leaded Bronze Alloy
Height 1 Inch
Length 4.0000
Width 0.62 Inch
Specification  Detailed Specifications