Burndy - K2C26 - 1/2" 2-2/0 AWG (Str)/2-3/0 AWG (Sol) BURNDY® SERVIT POST™ Type K2C Mechanical Grounding Connector

CAD$87.59

Product code: BURK2C26

Manufacturer: Burndy

Part Number: K2C26

 Available from Manufacturer

Details

Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,Body height:1.81

UPC 781810257401
UNSPSC 39121408
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers; Also Used To Tap One Or Two Cables From Bus Bar; One-Wrench Installation; For 1 Or 2 Conductors; Conductor Type: Run: Commercial Stranded Copper, Commer
Certifications UL Listed, CSA Certified, RoHS Compatible
Application(how its used) For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
Material Leaded Bronze Alloy
Height 1.38 Inch
Length 6.1300
Width 0.88 Inch
Specification  Detailed Specifications