Burndy - K2C26B1 - 1/2" 2-2/0 AWG (Str)/2-3/0 AWG (Sol) BURNDY® SERVIT POST™ Type K2C Mechanical Grounding Connector
Details
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,1-3/8 H
UPC | 781810257456 |
---|---|
UNSPSC | 39121408 |
Special Features | For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar |
Certifications | UL Listed, CSA Certified, RoHS Compatible |
Application(how its used) | For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar |
Material | Leaded Bronze Alloy |
Height | 1.38 Inch |
Length | 6.1300 |
Width | 0.88 Inch | Specification | Detailed Specifications |