Burndy - K3A31U2N - 3 Conductor 6-350kcmil 2Hole 1/2" Burndy Dual Rate Universal Terminal Lug

CAD$214.94

Product code: BURK3A31U2N

Manufacturer: Burndy

Part Number: K3A31U2N

  In Stock in Gescan

Details

Aluminum Universal Terminal, 3 Conductor, 2 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated

UPC 781810601150
UNSPSC 39121408
Certifications UL468A-468B; CSA Approved; RoHS Compatible with Exemption
Application(how its used) For Aluminum and Copper Conductors
Material High Strength Aluminum Alloy
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications