Burndy - K3A36U2N - 3 Conductor 2-600kcmil 2Hole 1/2" Burndy Dual Rate Universal Terminal Lug

CAD$307.70

Product code: BURK3A36U2N

Manufacturer: Burndy

Part Number: K3A36U2N

  In Stock in Gescan

Details

Aluminum Universal Terminal, 3 Conductor, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated

UPC 781810601204
UNSPSC 39121408
Certifications UL468A-468B; CSA Approved; RoHS Compatible with Exemption
Application(how its used) For Aluminum and Copper Conductors
Material High Strength Aluminum Alloy
Height 0.0000
Length 0.0000
Width 0.0000
Specification  Detailed Specifications